Advanced Drainage Systems

N-12® ProLink 30 x 30 x 8 in. Bell End x Spigot Reducing Watertight Plastic Tee

Part #A3062AN65B  |  Manufacturer Part #3062AN65B

To see pricing and availability for this product, Create an Account.
Already a customer? Login

All Sizes

1 Item(s) copied to list Favorites successfully.

Product Details

Documents

Specifications

Application: Drainage

Clean Bagged: No

Collection: N-12® ProLink

End Connection 1: Bell End

End Connection 2: Bell End

End Connection 3: Spigot

End Connections: Bell End x Spigot

FM Approved: No

Fitting Size 1: 30 in

Fitting Size 2: 30 in

Fitting Size 3: 8 in

Fitting Sizes: 30 in x 30 in x 8 in

Fitting Type: Reducing

Material: Plastic

NSF Certified: No