Advanced Drainage Systems N-12® Straight Outlet Plastic Tee

NN12MF12-30P51

  • FITTING SIZES
  • PRICE

DESCRIPTION

SPECIFICATIONS

ASTM Specifications
ASTM C-969, ASTM D-3212, ASTM F-2487
Application
Drainage, Manholes, Sanitary Sewers
Clean Bagged
No
Collection
N-12®
FM Approved
No
Fitting Size 1
4 in
Fitting Size 2
4 in
Fitting Size 3
4 in
Fitting Sizes
4 in
Fitting Type
Straight
Material
Plastic
NSF Certified
No

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday