0 items

Advanced Drainage Systems N12 HDPE Fabricated Reducer

A70AN

  • FITTING SIZES
  • PRICE

DESCRIPTION

SPECIFICATIONS

Application
Drainage
Clean Bagged
No
Color Finish
Black
End Connection 1
Plain End
End Connection 2
Plain End
End Connections
Plain End
FM Approved
No
Fitting Size 1
6 in
Fitting Size 2
4 in
Fitting Sizes
6 in x 4 in
Material
Plastic
Material Type
HDPE
NSF Certified
No

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday