0 items

Advanced Drainage Systems Plain End HDPE Tee

A67AN

  • SIZE
  • PRICE

DESCRIPTION

  • 150' roll length
  • An overlap of approximately two feet should be figured in calculating the total poly wrap required
  • Continuous roll, no perforations
  • For 48" ductile iron pipe
  • Made in the USA per ANSI/AWWA C105/A21.5-05
  • N-12® Fabricated tee
  • Protects metallic pipe in corrosive soils
  • The tubing is slipped over the pipe, extended, and taped

SPECIFICATIONS

ASTM Specifications
ASTM D-1056, ASTM D-2321, ASTM D-3350, ASTM F-2306
Application
Drainage
Clean Bagged
No
End Connection 1
Plain End
End Connection 2
Plain End
End Connection 3
Plain End
End Connections
Plain End
FM Approved
No
Fitting Size 1
36 in
Fitting Size 2
36 in
Fitting Size 3
24 in
Material
Plastic
Material Type
HDPE
NSF Certified
No
Size
36 in x 36 in x 24 in
Type
Reducing

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday