0 items

Advanced Drainage Systems N-12® Plain End Corrugated Reducing Plastic Tee

A486AN

  • FITTING SIZES
  • PRICE

DESCRIPTION

SPECIFICATIONS

Application
Drainage
Clean Bagged
No
Collection
N-12®
End Connection 1
Plain End
End Connection 2
Plain End
End Connection 3
Plain End
End Connections
Plain End
FM Approved
No
Fitting Size 1
48 in
Fitting Size 2
48 in
Fitting Size 3
30 in
Fitting Sizes
48 in x 48 in x 30 in
Fitting Type
Reducing
Material
Plastic
NSF Certified
No

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday