0 items

Advanced Drainage Systems Watertight 11-1/4 Degree Elbow

A91AN65B

  • SIZE
  • PRICE

DESCRIPTION

SPECIFICATIONS

Application
Drainage
Clean Bagged
No
Fitting Size 1
12 in
Fitting Size 2
12 in
Material
Plastic
Material Type
HDPE
NSF Certified
No
Size
12 in
Type
Straight

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday