0 items

Advanced Drainage Systems N-12® PVC Concrete Adapter Fitting

A21AN

  • FITTING SIZES
  • PRICE

DESCRIPTION

  • N-12® Concrete adapter fitting

SPECIFICATIONS

Application
Drainage
Clean Bagged
No
Collection
N-12®
End Connection 1
Concrete
End Connection 2
Concrete
End Connections
Concrete
FM Approved
No
Fitting Size 1
15 in
Fitting Size 2
15 in
Fitting Sizes
15 in
Fitting Type
Straight
IAPMO Listed
No
Material
Plastic
Material Type
HDPE
NSF Certified
No

DOCUMENTS

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday