0 items

Advanced Drainage Systems Mar-Mac® Corrugated Weight Repair Coupling

A67RC

  • FITTING SIZES
  • PRICE

DESCRIPTION

  • Field repair coupling

SPECIFICATIONS

Application
Drainage
Clean Bagged
No
Collection
Mar-Mac®
FM Approved
No
Fitting Size 1
8 in
Fitting Size 2
8 in
Fitting Sizes
8 in
Fitting Type
Straight
Material
Plastic
Material Type
HDPE
NSF Certified
No

DOCUMENTS

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday