42 in. Polypropylene Drainage Pipe
SaniTite® 42 in. Polypropylene Drainage Pipe
-
Pick Up: Not available
-
Shipping: Not available
All Sizes
Product Details
- Lightweight product for best installed cost and maximizing delivery and installation efficiency
- Increased stiffness results in an additional safety factor against construction loading and poor installations
Specifications
- ASTM:
- ASTM F-2764, ASTM D-2412, ASTM D-3212, ASTM F-477, ASTM F-1417, ASTM F-2487
- Application:
- Gravity Flow, Wastewater, Storm Drainage
- CSA Certified:
- CSA B182.13
- Collection:
- SaniTite®
- Color Finish Category:
- Greys
- Color Finish Name:
- Grey
- Diameter - Inside 1:
- 41-4/5 in
- Diameter - Outside:
- 47-1/5 in
- End Connection 1:
- Bell End
- End Connection 2:
- Spigot
- End Connections:
- Bell End x Spigot
- FM Approved:
- No
- Fire Suppression System Rated:
- No
- Length:
- 20 ft
- Material:
- Plastic
- Material Type:
- Polypropylene
- NSF Certified:
- No
- Pipe Wall Type -:
- Solid
- PipeTubing Size:
- 42 in
- Polyethylene Corrugated Pipe Type:
- Polyethylene Corrugated Solid Pipe