0 items

Advanced Drainage Systems Snap Corrugated HDPE Tee

A21AA

  • FITTING SIZES
  • PRICE

DESCRIPTION

  • Singlewall external snap tee
  • Snaps over ends of pipe to join 3 pieces of pipe in a T shape at a 90° angle

SPECIFICATIONS

Application
Drainage
Clean Bagged
No
Color Finish
Black
End Connection 1
Snap
End Connection 2
Snap
End Connection 3
Snap
End Connections
Snap
Fitting Size 1
3 in
Fitting Size 2
3 in
Fitting Size 3
3 in
Fitting Sizes
3 in
Fitting Type
Straight
Material
Plastic
Material Type
HDPE

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday