0 items

Advanced Drainage Systems N-12® Snap Corrugated Straight Solid Internal HDPE End Plug

A33AA

  • FITTING SIZES
  • PRICE

DESCRIPTION

SPECIFICATIONS

ASTM Specifications
ASTM D-3212, ASTM F-2306, ASTM F-477
Application
Drainage, Water
Clean Bagged
No
Collection
N-12®
Color Finish
Black
End Connection 1
Snap
End Connection 2
Snap
End Connections
Snap
FM Approved
No
Fitting Size 1
4 in
Fitting Size 2
4 in
Fitting Sizes
4 in
Fitting Type
Straight
Material
Plastic
Material Type
HDPE
NSF Certified
No

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday