0 items

Advanced Drainage Systems Sock Protection Wrap

A24HA

Fitting Sizes

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • Easy to install
  • Filtered fabric sock for perforated drain pipe
  • Prevents clogging and keeps water flowing

SPECIFICATIONS

Application
Drainage
Fitting Size 1
4 in
Fitting Size 2
4 in
Fitting Sizes
4 in x 4 in
Material
Plastic

DOCUMENTS

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday