0 items

Advanced Drainage Systems Split Plastic Corrugated Premier Coupling

A66AA

  • FITTING SIZES
  • PRICE

DESCRIPTION

  • N-12® split coupling

SPECIFICATIONS

Application
Drainage
End Connection 1
Split
End Connection 2
Split
End Connections
Split
Fitting Size 1
10 in
Fitting Size 2
10 in
Fitting Sizes
10 in
Fitting Type
Straight
Material
Plastic
Material Type
HDPE

DOCUMENTS

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday