0 items

Advanced Drainage Systems N-12® Split Straight HDPE Coupling

A65AA

  • FITTING SIZES
  • PRICE

DESCRIPTION

SPECIFICATIONS

Application
Drainage, Sewer, Water
Clean Bagged
No
Collection
N-12®
End Connection 1
Split
End Connection 2
Split
End Connections
Split
FM Approved
No
Fitting Size 1
6 in
Fitting Size 2
6 in
Fitting Sizes
6 in
Fitting Type
Straight
Material
Plastic
Material Type
HDPE
NSF Certified
No

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday