0 items

Advanced Drainage Systems Square Grate Black

A02SDB

Width

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • ADA Compliant
  • Can also be used in patios, garages and driveways
  • Use to collect medium-volume water flow from wet areas in yards, lawns, fairways and sports fields
  • Use with 12” square basin or 12” low profile drain

SPECIFICATIONS

Color Finish
Black
Color Finish Category
Blacks
Length
12 in
Width
12 in

DOCUMENTS

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday