Advanced Drainage Systems
StormTech® 24 x 24 x 24 in. Single Manifold T-Wye
Part #A2451AN7424 | Item #4848373 | Manufacturer Part #2451AN7424
Fitting Sizes:
24 inProduct Details
Documents
Specifications
Collection: StormTech®
End Connection 1: Plain End
End Connection 2: Plain End
End Connection 3: Plain End
End Connections: Plain End
Fitting Size 1: 24 in
Fitting Size 2: 24 in
Fitting Size 3: 24 in
Fitting Sizes: 24 in
Fitting Type: [Straight, Tee, Manifold]
Length: 56-7/10 in
Product Type: Tee