0 items

Advanced Drainage Systems Waterstop Gasket

A01PS

Diameter

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • Convenient field-installed seal that prevents water infiltration and exfiltration at manhole connections

SPECIFICATIONS

ASTM Specifications
ASTM C-923
Clean Bagged
No
Diameter
24 in
Material
Rubber
NSF Certified
No
UL Listed
No

DOCUMENTS

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday