Advanced Drainage Systems Waterstop Gasket

A02PS

Diameter

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

SPECIFICATIONS

ASTM Specifications
ASTM C-923
Diameter
12 in
Fitting Size 1
12 in
Fitting Size 2
12 in
Fitting Sizes
12 in x 12 in
Material
Rubber

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday