0 items

Advanced Drainage Systems Bell End Watertight 45 Degree Elbow

A94WT

  • FITTING SIZES
  • PRICE

DESCRIPTION

  • Replaces 0490AN
  • Water-Tight molded injection fittings

SPECIFICATIONS

Application
Drainage
End Connection 1
Bell End
End Connection 2
Bell End
End Connections
Bell End
Fitting Size 1
4 in
Fitting Size 2
4 in
Fitting Sizes
4 in
Fitting Type
Straight
Material
Plastic
Material Type
HDPE

DOCUMENTS

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday