0 items

Advanced Drainage Systems N-12® Reducing HDPE Watertight Wye

A24AN65B

  • FITTING SIZES
  • PRICE

DESCRIPTION

SPECIFICATIONS

ASTM Specifications
ASTM D-1056, ASTM D-2321, ASTM D-3212, ASTM D-3350, ASTM F-2306, ASTM F-477
Clean Bagged
No
Collection
N-12®
FM Approved
No
Fitting Size 1
24 in
Fitting Size 2
24 in
Fitting Size 3
6 in
Fitting Sizes
24 in x 24 in x 6 in
Fitting Type
Reducing
Material
Plastic
Material Type
HDPE
NSF Certified
No

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday