0 items

Advanced Drainage Systems Weight 45 Degree Elbow

A94AN65B

  • FITTING SIZES
  • PRICE

DESCRIPTION

  • Include F477 gaskets for attachment on pipe end
  • Series 65
  • Water-Tight injection molded fittings

SPECIFICATIONS

Application
Drainage
Fitting Size 1
12 in
Fitting Size 2
12 in
Fitting Sizes
12 in
Fitting Type
Straight
Material
Plastic
Material Type
HDPE

DOCUMENTS

 
 
  • Need Help?

    1-800-721-2590

    Contact us between 8AM and 8PM EST, Monday - Friday