Advanced Gloves-KB Optics

L Size Nitrile Cut Resistant Foam Coated Glove

Part #ANITEXP200DYL  |  Manufacturer Part #NITEXP200-DYL

Glove Size

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

Specifications

Color Finish: Black

Glove Size: L

Glove Type: Cut Resistant

Material: Rubber

Material Type: Nitrile