L Size Nylon and Nitrile Gloves in Black

Part #ANITEXP200BKLG  |  Item #7638722  |  Manufacturer Part #NiTEXP200BKLG

Call for Pricing EACH

Glove Size:

L

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

To see availability for this product, Create an Account.
Already a customer? Login

Product Details

Documents

Specifications

Color Finish: Black

Color Finish Category: Blacks

Disposable: No

Gauge: 15

Glove Size: L

Material: [Foam, Plastic, Rubber]

Material Type: [Nylon, Nitrile]

Reusable: Yes