0 items

Advanced Gloves-KB Optics Nitrile Cut Resistant Foam Coated Glove

ANITEXP200DY

Glove Size

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

SPECIFICATIONS

Color Finish
Black
Glove Size
M
Glove Type
Cut Resistant
Material
Rubber
Material Type
Nitrile

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday