1/4 in. MNPT Schedule 40 Stainless Steel Elbow

You last purchased this on
 
Advanced Machining

1/4 in. MNPT Schedule 40 Stainless Steel Elbow

This product requires certification to purchase.
Brand image
You last purchased this on
 
Advanced Machining

1/4 in. MNPT Schedule 40 Stainless Steel Elbow

  • Fast #
  • Part #A3040056
  • Item #7507511
  • Manufacturer Part #3040056
5 out of 5 Customer Rating
This product requires certification to purchase.

Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

All Sizes


Frequently Purchased Together

Product Details

  • Requires Certification

Specifications

Brand Model Compatibility:
HF2P Series
Clean Bagged:
No
End Connection 1:
MPT
End Connection 2:
MPT
End Connections:
MPT
FM Approved:
No
Fitting Size 1:
1/4 in
Fitting Size 2:
1/4 in
Fitting Sizes:
1/4 in
Fitting Type:
Bend
IAPMO Listed -:
No
Material:
Stainless Steel
NSF Certified:
No
Schedule Class:
40
UL Listed:
No