Advanced Modern Technologies

Hybridflo® 0.5 gpm Hybridflo Auto Faucet in Polished Chrome

Part #AAEF306  |  Manufacturer Part #AEF-306

Color/Finish:
Polished Chrome

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

ADA Compliant

Documents

Specifications

ADA Compliant: Yes

ASME Specifications: ASME A112.18.1 2012

Application: Residential

Bathroom Faucet Type: Centerset

CARB OTC LEED Compliant: No

CEC Compliant: For Sale in CA

CSA Certified: CSA B125.1 2012

Collection: Hybridflo®

Color Finish: Polished Chrome

Color Finish Category: Chromes

Faucet Connection: Compression

Faucet Connection Size: 1/2 in

Faucet Material: Brass

Faucet Mount: Deck Mount

Flow Rate: 0.5 gpm

GSA Approved: No

IAPMO Listed: Yes

Material: Brass

NSF Certified: No

Number of Holes: 1 Hole

Power Source: [Battery, Electric]

Spout Height: 3-49/50 in

Spout Reach: 5-11/20 in

Volts: 6V

WaterSense Labeled: No

Width: 1-19/20 in