Advanced Modern Technologies

Hybridflush® 1.28 gpf Sensor Flush Valve

Part #AAEF801CT12  |  Manufacturer Part #AEF-801-CT-12

Flush Type:

Sensor
To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

ADA Compliant

Documents

Specifications

ADA Compliant: Yes

ASME Specifications: ASME A112.1035-2015

BAA Compliant: No

CARB OTC LEED Compliant: No

CSA Certified: CSA B125.37-15

Collection: Hybridflush®

End Connection 1: IPS

Flow Rate: 1.28 gpf

Flow Rate Range: 1.0 - 1.28 gpf

Flush Type: Sensor

GSA Approved: No

IAPMO Listed: Yes

Spud Location: Top

Spud Size: 1-1/2 in

WaterSense Labeled: No