Aegean *CVR* AEGEAN 5 LGHT 27 PEND

K5458VIG3881

Manufacturer Part #: 5458VI/G3881

Type

K5458VIG3881

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
To see availability for this product, Create an Account.
Already a customer? Login

DESCRIPTION

  • Made in the Philippines

SPECIFICATIONS

ADA Compliant
No
Bulb Type
Incandescent
Collection
Aegean
Height
35 in
Indoor Outdoor
Indoor
Light Bulb Base Type
Medium E-26
Number Of Lights
5
Type
K5458VIG3881
UL Listed
Yes
Volts
120V

 
 
  • Need Help?

    888-721-2590

    Contact us between 8AM and 8PM EST, Monday - Friday