2 in. Plastic Gas Shutoff Timer
2 in. Plastic Gas Shutoff Timer
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- 1/2" FPT 15 psi
- UL listed
- 1 hour gas shut off timer
- 1 year warranty in multi-family environment
Specifications
- Application:
- Commercial
- Automatic Shut-Off:
- Yes
- Color Finish Category:
- Blacks
- Color Finish Name:
- Black/Green
- Fuel Type:
- Natural Gas, Propane
- Height:
- 2 in
- Length:
- 2 in
- Material:
- Plastic
- Power Source:
- Gas
- Product Type:
- Shutoff Timer
- Size:
- 1/2 in
- Weight:
- 2 lb