3-1/8 in. Stainless Steel On/Off Switch Assembly
3-1/8 in. Stainless Steel On/Off Switch Assembly
Package Quantity Info:
EA: 1 IP: 1-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- Designed for use with all single element heaters
- Low cost control
- HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area.
- In-wall for indoor or protected outdoor areas
- Range 120/277 VAC (20 amps max. per switch)
- Each heater must have its own on/off switch
Specifications
- AMP:
- 20
- Application:
- Commercial, Residential
- Color Finish Name:
- Grey, White
- Depth:
- 2 in
- FM Approved:
- No
- Height:
- 4-7/8 in
- IAPMO Listed -:
- No
- Material:
- Stainless Steel
- NSF Certified:
- No
- Origin:
- Domestic
- Product Type:
- Switch Assembly
- UL Listed:
- No
- Volts:
- 120/277V
- Watts:
- 4000 W
- Weight:
- 3 lb
- Width:
- 3-1/8 in