3-3/4 in. Plastic and Stainless Steel In-wall Switch Assembly
3-3/4 in. Plastic and Stainless Steel In-wall Switch Assembly
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- Designed for use with all dual element heaters
- Low cost control
- HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area.
- Flush mount with weatherproof cover
- Range 120/277 VAC (20 amps max per switch)
- In-wall for exposed outdoor areas
- Half power / full power capabilities
- Ability to turn on and off each element independently
Specifications
- AMP:
- 20
- Application:
- Commercial, Residential
- Brand Model Compatibility:
- WD Series Heaters
- Color Finish Name:
- Grey
- Depth:
- 1-1/4 in
- FM Approved:
- No
- Height:
- 5-1/2 in
- IAPMO Listed -:
- No
- Indoor Outdoor:
- Outdoor
- Material:
- Plastic, Stainless Steel
- NSF Certified:
- No
- Origin:
- Domestic
- Product Type:
- Switch Assembly
- UL Listed:
- Yes
- Volts:
- 120/277V
- Watts:
- 4 kW
- Width:
- 3-3/4 in