3-3/4 in. Stainless Steel On/Off Switch Assembly

Part #A144420  |  Item #7960309  |  Manufacturer Part #14 4420

Width:

3-3/4 in
To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area.
  • Designed for use with all single element heaters
  • Low cost control
  • Each heater must have its own on/off switch
  • Range 120/277 VAC (20 amps max. per switch)
  • Single Surface Mount with weatherproof box
  • Surface mount for exposed outdoor areas

Specifications

AMP: 20

Application: [Commercial, Residential]

Color Finish: [Grey, White]

Depth: 2-3/4 in

FM Approved: No

Height: 5-1/2 in

IAPMO Listed: No

Material: Stainless Steel

NSF Certified: No

Origin: Domestic

Product Type: Switch Assembly

UL Listed: No

Volts: 120/277V

Watts: 4000

Weight: 3

Width: 3-3/4 in