304 Stainless Steel and Ceramic Collector Box with Ignitor for Model A-30 and A-40 Gas Grills
304 Stainless Steel and Ceramic Collector Box with Ignitor for Model A-30 and A-40 Gas Grills
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- Quick ship
Specifications
- Application:
- Commercial
- Brand Model Compatibility:
- Model A-30 and A-40 Gas Grills
- Color Finish Category:
- Silver Tones
- Color Finish Name:
- Silver
- Material:
- Stainless Steel, Ceramic
- Material Type:
- 304
- Product Type:
- Collector Box
- Type:
- AA100137
- Weight:
- 8 oz