42000 BTU Gas Portable Decorative Fire Feature in Black
42000 BTU Gas Portable Decorative Fire Feature in Black
Package Quantity Info:
EA: 1 IP: 1-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- 4" Diameter borosilicate quarts glass tube
- Durable single piece reflector
- HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area.
- Complete replacement parts availability
Specifications
- Application:
- Commercial, Residential
- BTU:
- 42000
- Burner Type:
- Gas
- CSA Certified:
- Yes
- Coating:
- Powder Coated
- Color Finish Name:
- Black
- Diameter:
- 4 in
- Fuel Type:
- Propane
- Height:
- 92-1/2 in
- MBH:
- 42
- Material:
- Stainless Steel
- Material Type:
- 304
- Power Source:
- Gas
- UL Listed:
- No