42000 BTU Gas Portable Decorative Fire Feature in Artic White

You last purchased this on
 
AEI Corporation

42000 BTU Gas Portable Decorative Fire Feature in Artic White

This product requires certification to purchase.
Brand image
You last purchased this on
 
AEI Corporation

42000 BTU Gas Portable Decorative Fire Feature in Artic White

  • Fast #
  • Part #APC14WH
  • Item #7960240
  • Manufacturer Part #PC14WH
4.5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Arctic White Select Color Finish Name
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • 4" Diameter borosilicate quarts glass tube
  • Durable single piece reflector
  • HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area.
  • Complete replacement parts availability
  • Requires Certification

Specifications

Application:
Commercial, Residential
BTU:
42000
Burner Type:
Gas
CSA Certified:
Yes
Coating:
Powder Coated
Color Finish Name:
Arctic White
Diameter:
4 in
Fuel Type:
Propane
Height:
92-1/2 in
MBH:
42
Material:
Stainless Steel
Material Type:
304
Power Source:
Gas
UL Listed:
No