48 in. Permanent Post Mount Pedestal
48 in. Permanent Post Mount Pedestal
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Permanent Mold Aluminum heads
- Powder coated or Stainless Steel pedestals
- For "A" series grills
- 4" diameter
- Post only
- Available with gas shut off timers
Specifications
- Color Finish Category:
- Blacks
- Color Finish Name:
- Black
- Height:
- 48 in
- Material:
- Aluminum Steel
- Type:
- AAPP