Fascia Kit for Sunpak® S25, S34, S34TSR and S34TSH Heaters
Fascia Kit for Sunpak® S25, S34, S34TSR and S34TSH Heaters
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Black modern front fascia kit
- Complete replacement parts availability
- HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area.
Documents
Specifications
- Application:
- Commercial, Residential
- Brand Model Compatibility:
- Sunpak® S25, S34, S34TSR and S34TSH Heaters
- CSA Certified:
- Yes
- Coating:
- Powder Coated
- Color Finish Name:
- Black
- Depth:
- 1 in
- Height:
- 8 in
- Indoor Outdoor:
- Outdoor
- Length:
- 48 in
- Material:
- Aluminum
- Product Type:
- Fascia Kit
- Type:
- A120202
- UL Listed:
- No
- Weight:
- 5 lb