36 x 67 in. 75000 BTU 304 Stainless Steel and Aluminum Kitchen Island
Gensun® Modano Series 36 x 67 in. 75000 BTU 304 Stainless Steel and Aluminum Kitchen Island
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Fully welded extruded aluminum frame for strength, durability, and weather resistance
- Removeable drawers and shelving for easy cleaning
- PGS Grill and Gensun Island Package
- 1 year grill warranty in multi-family environment
- All replacement parts readily available
- Minimal assembly
- Adjustable legs to address uneven surfaces
- Island Frame 5 year warranty
Specifications
- Application:
- Commercial, Residential, Multi-Family
- BTU:
- 75000
- Burner Type:
- Gas
- Collection:
- Gensun® Modano Series
- Color Finish Category:
- Blacks
- Color Finish Name:
- Charcoal Grey
- Depth:
- 31-1/2 in
- ETL Listed:
- Yes
- Fuel Type:
- Propane
- Height:
- 36 in
- MBH:
- 75
- Material:
- Aluminum, Stainless Steel
- Material Type:
- 304
- Number of Burners:
- 3
- Type:
- AMOD67TLP
- Weight:
- 700 lb
- Width:
- 67 in