AEI Corporation

PGS T Series 40000 BTU Cordless Battery Ignition Gas Freestanding Grill with Timer and Two Side Shelve in Black

Part #AT40NGAPP  |  Manufacturer Part #T40NG APP

BTU:

40000
To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • 40,000 BTU Burner
  • 434 square inches of cooking area
  • 178 sq. inches warming rack
  • 2 side shelves
  • Permanent post secured around poured concrete
  • For natural gas
  • All replacement parts readily available
  • Gas shut off timer in control panel
  • 1 year warranty in multi-family environment

Specifications

BTU: 40000

Burner Type: Gas

CSA Certified: Yes

Collection: PGS T Series

Color Finish: Black

Color Finish Category: Blacks

Fuel Type: Natural Gas

Ignition System: Cordless Battery Ignition

Indoor Outdoor: Outdoor

Interior Light: No

MBH: 40

Material: [Aluminum, Stainless Steel]

Number Of Burners: 1

Power Source: Gas