Plastic Control Knob for Model A-30 and A-40 Gas Grills
Plastic Control Knob for Model A-30 and A-40 Gas Grills
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- Quick ship
Specifications
- Application:
- Commercial
- Brand Model Compatibility:
- Model A-30 and A-40 Gas Grills
- Color Finish Category:
- Blacks
- Color Finish Name:
- Black
- Material:
- Plastic
- Product Type:
- Control Knob
- Type:
- AA100130
- Weight:
- 8 oz