Plastic Ignitor Module for Model A-30 and A-40 Gas Grills

You last purchased this on
 
AEI Corporation

Plastic Ignitor Module for Model A-30 and A-40 Gas Grills

This product requires certification to purchase.
Brand image
You last purchased this on
 
AEI Corporation

Plastic Ignitor Module for Model A-30 and A-40 Gas Grills

  • Fast #
  • Part #AA100140
  • Item #7960206
  • Manufacturer Part #A100140
3.7 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Replacement stainless steel burner for PGS A40 or T40 grills
  • Requires Certification

Specifications

Application:
Commercial
Brand Model Compatibility:
Model A-30 and A-40 Gas Grills
Color Finish Category:
Silver Tones
Color Finish Name:
Silver
Material:
Plastic
Product Type:
Ignitor Module
Type:
AA100140
Weight:
8 oz