40000 BTU Battery and Gas Portable Patio Heater with DSI Pilot Ignition

You last purchased this on
 
AEI Corporation

Sunglo™ 40000 BTU Battery and Gas Portable Patio Heater with DSI Pilot Ignition

This product requires certification to purchase.
Brand image
You last purchased this on
 
AEI Corporation

Sunglo™ 40000 BTU Battery and Gas Portable Patio Heater with DSI Pilot Ignition

  • Fast #
  • Part #AA270BZ
  • Item #7960257
  • Manufacturer Part #A270BZ
3.3 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Bronze Select Color Finish Name
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Electronic ignition with battery included
  • Completely self-contained for propane tank use
  • HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area.
  • 12 foot circle of heat
  • Complete replacement parts availability
  • Durable single piece reflector
  • Requires Certification

Specifications

Application:
Commercial
BTU:
40000
Burner Type:
Gas
CSA Certified:
Yes
Coating:
Powder Coated
Collection:
Sunglo™
Color Finish Name:
Bronze
Diameter:
34-1/2 in
Fuel Type:
Propane
Height:
93 in
MBH:
40
Material:
Aluminum
Power Source:
Battery, Gas
UL Listed:
No
Weight:
110 lb