Sunglo™ 50000 BTU Battery and Gas Permanent Patio Heater

Part #APSA265B  |  Item #7960275  |  Manufacturer Part #PSA265B

BTU:

50000
To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area.
  • Completely self-contained for permanent natural gas installation
  • Durable single piece reflector
  • Complete replacement parts availability
  • 12 foot circle of heat

Specifications

Application: [Commercial, Residential]

BTU: 50000

Burner Type: Gas

CSA Certified: Yes

Coating: Powder Coated

Collection: Sunglo™

Color Finish: Black

Diameter: 34-1/2 in

Fuel Type: Natural Gas

Height: 93 in

MBH: 50

Material: Stainless Steel

Power Source: [Battery, Gas]

UL Listed: No

Weight: 55