34000 BTU Gas 2-stage Patio Heater
Sunpak® 34000 BTU Gas 2-stage Patio Heater
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- 25000 or 34000 BTU Output Burner
- For installation heights of heater between 9-1/2 - 12 feet
- HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area.
- Adjustable hand held remote and wall control included
- Complete replacement parts availability
- 12x12 area of heat
Specifications
- Application:
- Commercial, Residential
- BTU:
- 34000
- CSA Certified:
- Yes
- Coating:
- Powder Coated
- Collection:
- Sunpak®
- Color Finish Name:
- Black
- Fuel Type:
- Natural Gas, Propane
- Ignition System:
- Direct Spark Ignition
- Indoor Outdoor:
- Outdoor
- Length:
- 48 in
- MBH:
- 34
- Material:
- Aluminum, Steel
- Power Source:
- Gas
- Type:
- AS34BTSR
- UL Listed:
- No
- Weight:
- 55 lb