W Series 39 in. 4000W 240V Stainless Steel Dual Element Heater

Part #AWD4024SS  |  Item #4624714  |  Manufacturer Part #WD4024SS

$ 589.00 EACH

Watts:

4000

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

To see availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Includes 6" stainless steel mounting kit
  • Outdoor or indoor use
  • Approximate 5,000 hours of use on quartz element
  • Approximate 8' x 10' heat coverage

Specifications

AMP: 16.7

BTU: 13648

Collection: W Series

Length: 39 in

Material: Stainless Steel

Number Of Elements: 2

Power Source: Electric

Type: AWD4024SS

UL Listed: Yes

Volts: 240V

Watts: 4000