61-1/4 in. 6000W 240V Stainless Steel Dual Element Heater

You last purchased this on
 
AEI Corporation

W Series 61-1/4 in. 6000W 240V Stainless Steel Dual Element Heater

This product requires certification to purchase.
Brand image
You last purchased this on
 
AEI Corporation

W Series 61-1/4 in. 6000W 240V Stainless Steel Dual Element Heater

  • Fast #
  • Part #AWD6024SS
  • Item #4624710
  • Manufacturer Part #WD6024SS
3.1 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Outdoor or indoor use
  • Quartz element
  • Includes 6" stainless steel mounting kit
  • Heat coverage approximately 11'x11'
  • Requires Certification

Specifications

AMP:
25
BTU:
20472
Collection:
W Series
Length:
61-1/4 in
Material:
Stainless Steel
Number of Elements:
2
Power Source:
Electric
Type:
AWD6024SS
UL Listed:
Yes
Volts:
240V
Watts:
6000 W