3 x 50 ft. Floating Silt Fence for Water Shoreline Cleanout
3 x 50 ft. Floating Silt Fence for Water Shoreline Cleanout
Package Quantity Info:
FT: 1 IP: 1-
Pick Up: Not available
-
Shipping: Not available
Product Details
Documents
Specifications
- Length:
- 50 ft
- Waterworks Application:
- Water
- Width:
- 3 ft