50 ft. Float Silt Fence Moving Water
50 ft. Float Silt Fence Moving Water
Package Quantity Info:
FT: 1 IP: 1-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Can be installed in up to 18" of water
- Works best in porous soils on moderately sloped sites
- Impervious panels contain stormwater runoff or redirect it to proper channels and retention areas
Documents
Specifications
- Height:
- 3 ft
- Length:
- 50 ft