Aer-Flo Canvas
Tough-Guy® 5 x 50 ft. Type 2 Dot Turbidity Barrier
Part #ATURBIDITYDOT2 | Item #3406220 | Manufacturer Part #TURBIDITYDOT2
Length:
50 ftProduct Details
Documents
Specifications
Collection: Tough-Guy®
Length: 50 ft
Material: Plastic
Material Type: [Polyester, Vinyl]
Outside Diameter: 5 ft
Product Type: Barrier
Width: 5 ft