Aerator, 2.2 gpm, 13/16 Male Polished Brass
Aerator, 2.2 gpm, 13/16 Male Polished Brass
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- 2.5 gpm,13/16" Male
Documents
Specifications
- ADA Compliant:
- No
- Application:
- Residential
- CEC Compliant:
- Not for Sale in CA
- Cartridge Type:
- Single Push Button
- Color Finish Category:
- Brass Tones
- Color Finish Name:
- Polished Brass
- Flow Rate:
- 2.2 gpm
- Material:
- Brass